Buy more than* S$200* and get FREE SHIPPING

Line Laser, "Sumidashi Meijin"

4.57 (7)
Accuracy (mm/m)
+/-3/10
Light Sources (nm)
Visible light Semiconductor Laser / 635
Indication Accuracy
+/-3mm/10M
...see all>
Product Options
ADD TO CART
Line Width (mm) Diameter (phi mm) Overall Length (cm) Weight (g) 2014 TRUSCO Published Page Color TRUSCO Part Number Output (mW) Automatic Correction Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Line Width (mm) Diameter (phi mm) Overall Length (cm) Weight (g) 2014 TRUSCO Published Page Color TRUSCO Part Number Output (mW) Automatic Correction Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5mm or less / 5M, 1.5mm below 5M 32 (Open) 16 (Including batteries) 140 - Green 419-8298 1 or less About + / -4 degrees 1PC 1 BTL1000G 10005414 409.99 SGD
In stock
2.5mm below /5M,1.5mm below 5M 32 (Open time) - (Including batteries) 140 2-2399 Green 419-8352 1 or less About +/-4 degrees 1PC 1 BTL1101G 10005405 769.99 SGD
In stock
2.5mm below /5M,1.5mm below 5M 32 (Open time) - (Including batteries) 140 2-2399 Yellow 419-8379 1 or less About +/-4 degrees 1PC 1 BTL1101Y 10005441 789.99 SGD
Shipped after 2018-04-25
2.5mm below /5M,1.5mm below 5M 32 (Open time) - (Including batteries) 140 2-2399 Yellow 419-8310 1 or less About +/-4 degrees 1PC 1 BTL1000Y 10005466 409.99 SGD
Shipped after 2018-04-25
2.5mm below /5M,1.5mm below 5M 32 (Open time) - (Including batteries) 140 2-2399 Pink 419-8361 1 or less About +/-4 degrees 1PC 1 BTL1101P 10005432 769.99 SGD
In stock
2.5mm or less /5M, 1.5mm or less 5M 32 (with closed lega) 16 140 (Including batteries) - Pink 419-8301 Below 1 About +/-4 times 1PC 1 BTL1000P 10005457 409.99 SGD
In stock
2.5mm or less /5M, 1.5mm or less 5M 32 (with closed lega) 16 140 (Including batteries) - Green 419-8328 Less than 1 About +/-4 times 1PC 1 BTL1100G 10010716 579.99 SGD
In stock
2.5mm or less /5M, 1.5mm or less 5M 32 (with closed lega) 16 140 (Including batteries) - Yellow 419-8344 Below 1 About +/-4 times 1PC 1 BTL1100Y 10010734 579.99 SGD
In stock
2.5mm or less /5M, 1.5mm or less 5M 32 (with closed lega) 16 140 (Including batteries) - Pink 419-8336 Below 1 About +/-4 times 1PC 1 BTL1100P 10010725 579.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Used to attach the camera to the ceiling
4
From Japan
On 2018-02-13 14:48:09
There are cases when you take a business trip by airplane, it is lightweight and compact so it is convenient to carry.
This review is about item#10005414.
Marking of plumbing work
5
From Japan
On 2017-09-12 21:16:04
Compact and convenient to carry around. It is easy and convenient to handle.
This review is about item#10005414.
Used for installation inspection of shop ware & construction inspection of building supervision
4
From Japan
On 2016-03-25 09:55:27
The opening and closing of the tripod is too light, it feels uncomfortable. (I want a more clickable feeling) Because the center of gravity of the equipment is at the top, it is difficult to stabilize depending on the installation location. (I am worried about being affected by wind and vibration)
This review is about item#10010725.
Work on the floor
5
From Japan
On 2015-10-07 20:37:28
Practicality is outstanding although it is compact. There is no other laser marker to enter the chest pocket of work clothes. As an improvement point, I think that it is good that the part of the head can rotate as it is.
This review is about item#10010716.
Interior work site work
5
From Japan
On 2015-05-19 21:08:59
Having a timer when the leg is closed is good
This review is about item#10005405.
Confirmation of floor level etc.
5
From Japan
On 2014-10-30 15:49:39
It is a good size for construction managers to check floor level and accuracy. You can store it in your pocket or waist bag.
This review is about item#10010716.
Marking
4
From Japan
On 2009-09-02 10:14:18
It is small and good. It is regrettable that there is no tripod.
This review is about item#10005432.

Related Products