Buy more than* S$200* and get FREE SHIPPING

Cordless Blower, Body Only

4.00 (2)
Main Part Dimensions (Length x Height x Width) (mm)
310x174x85
Battery
N type for 12V (EZ9200S), H type for 12V (EZ9108S), R type for 10.8V (EZ9L31) battery is not included.
Continuous Opreration Time (min)
N type for 12V (EZ9200S) Strong: about 30 minutes, and less than: about 68 minutes, H type for 12V (EZ9108S) Strong: about 20 minutes, and less than: about 45 minutes, R type for 10.8V (EZ9L31) Strong: about 38 minute-weak: about 85 minutes
Wind Velocity (m/s)
Strength / about 25, weak / about 14
Air Capacity (m3/min)
Strength / about 1.6, weak / about 0.9
Weight (g)
700
Accessories
Tube nozzle (EZ3781K7567), brush nozzle attachment (EZ3781K7617), concrete hole nozzle attachment (EZ3780K7587)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EZ3781 10010201 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Dust of long-term inventory (cardboard packing)
4
From Japan
On 2014-05-16 15:04:05
Even if it is a charging blower with a battery pack, it is something that something that makes 30,000 yen is cheap, found that the product of only the main body that can share the battery pack on hand is less than 10,000 yen. I feel that I want a bit more power in the strong range in terms of performance, but the use is enough. Also, I ordered on Friday is great help delivered on Monday.
This review is about item#10010201.
Blow off dust, drying operation at the top of the tower
4
From Japan
On 2013-02-14 14:06:25
I do not know other models, but the spraying ability may be a little insufficient. It is appreciated that you can use the battery of the tool as it is.
This review is about item#10010201.

Related Products