Buy more than* S$200* and get FREE SHIPPING

Plaster Cutting Blade

5.00 (2)
Dimensions (Width x Length) (mm)
18x55
Compatible Body
EZ3571N22K EZ3571X
Specification
1 set 2 seats
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2Sheet) 1 EZ9SXB10 10010454 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of surface material of interior partition
5
From Japan
On 2017-05-11 16:20:38
Panasonic board cutter's gypsum exclusive blade, but it is also useful for sharpness.
This review is about item#10010454.
Ceiling / wall PB opening
5
From Japan
On 2014-11-25 18:08:40
It is not a blade of a cutter but a saw blade so it can be opened very easily.
This review is about item#10010454.

Related Products