Buy more than* S$200* and get FREE SHIPPING

High Speed A-TYPE

Maximum Operating Speed (m/min)
100
Outer Diameter (phi mm)
305
Hardness
Q
Hole Diameter (phi mm)
25.4
Abrasive Material
A
Thickness (mm)
4.5
Grain Size
24
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 305x4.5x25.4 10004766 25.99 SGD
In stock
ADD TO CART

Related Products