Buy more than* S$200* and get FREE SHIPPING

Slender Torsion Bit Belt

Purpose
The screw head is easy to see and is slender, perfect for slender screws, The screw head is easy to see and is slender, perfect for slender screws
Tip Size (#)
2
Outlet corner opposite side (mm)
6.35
Shaft Diameter d (phi mm)
3.5
Heat Processing Classification
H
Blade Shape
+
Hexagon Opposite Side(mm)
6.35
Shaft Diameter (phi mm)
3.5
Type
Bits
Specification
With magnet
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
287-8224 65 1Pack(5PC) 1 BW-301 36803873 16.99 SGD
In stock
287-8232 110 1Pack(5PC) 1 BW-302 36803882 19.99 SGD
In stock
287-8241 65, 110 1Pack(5PC) 1 BW-303 36803891 18.99 SGD
In stock
327-8280 82 1Pack(5PC) 1 BW-305 36803907 18.99 SGD
In stock
ADD TO CART

Related Products