Buy more than* S$200* and get FREE SHIPPING

Socket Adapter

2.25 (4)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Socket Plug Insertion Angle (mm) Dimension D (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Socket Plug Insertion Angle (mm) Dimension D (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
371-1463 6.35 8 45 1PC 1 A20BSQ2 10008512 8.99 SGD
In stock
371-1471 9.5 13 54 1PC 1 A20BSQ3 10008521 8.99 SGD
In stock
371-1480 12.7 16 59 1PC 1 A20BSQ4 10008537 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
Be careful when removing fixed bolts with electric impact
2
From Japan
On 2016-09-05 06:52:35
Easy to break when turning the bolt secured by electric impact with maximum force.
This review is about item#10008521.
At the time of work
5
From Japan
On 2015-02-08 04:29:37
It is OK if you are cheap
This review is about item#10008521.
Bolt tightening
1
From Japan
On 2015-01-23 15:49:30
Quickly broke
This review is about item#10008521.
Difficult to replace the socket
1
From Japan
On 2012-03-22 11:18:19
Replacement of the socket is very hard, exchange is troublesome, I used sockets of various manufacturers, but I will replace them with other things that are also hard
This review is about item#10008521.

Related Products