Buy more than* S$200* and get FREE SHIPPING

Socket Anvil

1.00 (1)
Outlet Corner SQ x Opposite Side (mm)
12.7x6.35
...see all
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1PC 1 BH-30 10008363 23.73 SGD
In stock
Sleeve-type 1PC 1 BHC-30 10008765 25.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Seismic hardware construction
1
From Japan
On 2012-10-28 16:33:01
Was using earthquake-resistant hardware construction, but the chuck mechanism is felt fatigue, pit will fall out. Dropping the Intrepid from the time of the second floor work, the mood will also be very uncomfortable. It does not have the durability of the extent to perform the screw fastening to private seismic hardware construction of one house worth house.
This review is about item#10008765.

Related Products