Buy more than* S$200* and get FREE SHIPPING

Disc Nut Pin Wrench

5.00 (1)
Purpose
For disc nut with wheel diameter 100mm only.
2014 TRUSCO Published Page
2-1502
Pin Diameter (mm)
3.3
Specification
Nut hole pitch: 19.5mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A202050P 10008756 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange of Thunder's blade.
5
From Japan
On 2015-10-29 16:38:35
It is very convenient because it is very easy to use this if you can not remove it by hand.
This review is about item#10008756.

Related Products