Buy more than* S$200* and get FREE SHIPPING

Torsion Bit Belt, R

4.75 (4)
Purpose
For electrical, rechargeable and air drivers, For electrical, rechargeable and air drivers
Tip Size (#)
2
Outlet corner opposite side (mm)
6.35
Heat Processing Classification
H
Blade Shape
+
Hexagon Opposite Side(mm)
6.35
Point Size
2
Type
Bits
Specification
With magnet
...see all>
Product Options
ADD TO CART
Overall Length (mm) Dimension (mm) Set Contents TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Dimension (mm) Set Contents TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 (+)2xphi3.5x65 (+)2xphi3.5x65/5 253-4746 1Set 1 BW-163 10008232 -
Discontinued
[x]
110 (+)2xphi3.5x110 (+)2xphi3.5x110/5 253-4754 1Set 1 BW-164 10008241 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Impact driver bit
5
From Japan
On 2012-08-03 21:06:01
The bit itself is vulnerable to rust, rust comes up just by using it for a day. After a week there was lots of rust. We do a lot of work to do in front of customers and we think that the "beauty of tools" that is well-maintained as well as well as being good as quality. It is unsuitable for such work. Also, the magnetic force of the magnet is weak halfway.
This review is about item#10008241.
Texting to steel frame material
5
From Japan
On 2012-01-26 19:38:31
Tex striking to the steel frame is exhausted because the tip of the bit is missing. This price is appreciated as we use five, six in the day's work. Although I tried variously, the strength against the chipping of the bit tip is not much different from any manufacturer, and there is the greatest attraction at the price that can be used by dividing it as "expendable item".
This review is about item#10008241.
Electrical construction work
5
From Japan
On 2011-09-05 22:57:45
Bite screws are good
This review is about item#10008232.
Do-it-yourself
4
From Japan
On 2011-08-07 13:05:25
If you do poorly at the time of driving the screw, you will crush the head immediately, but if it is present, it seems that it can be prevented somewhat. However, I will crush my head after all, so I do not think it is a magical drill bit. It is considerably cheaper than buying at home center, so it is recommended for those who are interested.
This review is about item#10008241.

Related Products