Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number Outer Diameter (phi mm) Overall Length (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Outer Diameter (phi mm) Overall Length (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 29 85 13 (up to groove) 1PC 1 BH-20 10008372 34.87 SGD
In stock
- 29 85 11.5 (to groove) 1PC 1 BH-25 10008424 32.30 SGD
In stock
- 42 122 13 (up to groove) 1PC 1 BH-23 10008406 50.99 SGD
In stock
400-5287 34 93 13 (up to the gutter) 1PC 1 BH-19E 38964843 28.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
Correction of poor pitch in cover hole
4
From Japan
On 2017-11-11 17:08:31
Install cemented carbide roller bar - SA - 6 - 6 and work. Do not get loose.
This review is about item#10008372.
Factory stock
5
From Japan
On 2017-09-16 16:53:42
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#38964843.
Cover. When attaching
3
From Japan
On 2017-06-23 15:51:06
Dictionary. after use. There are times when the steering wheel is hard.
This review is about item#10008372.
Tighten the machine screw
3
From Japan
On 2014-12-08 20:10:54
Well it is ordinary thing.
This review is about item#38964843.
Drilling into metal with impact
4
From Japan
On 2014-09-12 13:41:04
From the price I thought that it was a little chatty item, but it was a medium thing. I was saved because I did two streets
This review is about item#38964843.
easy work
4
From Japan
On 2014-02-11 00:43:24
Because it is a vessel, I thought it was domestic, only the shaft part was made in Japan, the main body was made in Taiwan. At the same time I bought a change shaft, but it was a type different from the axis of the set item whether it is type old.
This review is about item#38964843.
Drilling work
3
From Japan
On 2012-09-16 21:06:20
Soon after using it several times, the chuck did not loosen. Safely loose, but when you turn the chuck you caught? Uncomfortable feeling like. I'm thinking about repurchasing.
This review is about item#38964843.
Purchase for use with cordless drill driver
5
From Japan
On 2009-04-25 19:07:20
Although it is a product of the famous manufacturer · Bessel brand mainly as a driver etc., the product is made by Yukiwa Seiko. It is wonderfully built that there is not a piece of dissatisfaction in everything, I feel from the bottom of my heart that I did not choose any other cheap products as well.
This review is about item#10008406.

Related Products