Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drill Chuck, Keyless 13

4.60 (5)
Specification
Tip tool grab range: diameter 1.5 - 13mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BH-271 10008433 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-09-17 22:47:20
Although it is heavy, it is easier to use than other manufacturers without gimmering. Since it can hold up to 13 mm, it can be used for hole saws and so on.
This review is about item#10008433.
Drilling etc.
5
From Japan
On 2017-01-31 16:48:18
Previously, I used things from the home center, but it will not become loose by manpower, this time purchasing the maker items, it is usability as well.
This review is about item#10008433.
When processing objects
5
From Japan
On 2016-09-02 17:42:05
The price is as it is, but it can be used without problems.
This review is about item#10008433.
Drilling of stainless steel with rechargeable impact
3
From Japan
On 2014-10-06 21:03:40
It will be purchased a second time. Because the attachment part broke, I replaced it. I think that there is no choice but to break even if it is hard to use. It used to be more than three years, so it would be something like this, but it's a bit expensive. Although there were also inexpensive ones if it was up to 10 mm, I bought this product so that it can be used up to the 13 mm blade
This review is about item#10008433.
Used in metal processing as a hobby.
5
From Japan
On 2014-07-09 13:23:04
Locking and releasing can be done very easily. The accuracy of the chuck is also very good and the tip is not shaken.
This review is about item#10008433.

Related Products