Buy more than* S$200* and get FREE SHIPPING

Ball point bit

5.00 (6)
Purpose
For fastening of hexagonal bolts with holes or stopping screws with holes used in deep-set locations or limited space., For fastening of hexagonal bolts with holes or stopping screws with holes used in deep-set locations or limited space.
Outlet corner opposite side (mm)
6.35
Specification
With magnet
...see all>
Product Options
ADD TO CART
Subtense(mm) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Subtense(mm) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 Opposite side 4x82 327-1994 1PC 1 SM16BP40 10009352 4.99 SGD
In stock
5 Opposite side 5x82 327-2001 1PC 1 SM16BP50 10009361 4.99 SGD
In stock
6 Opposite side 6x82 327-2010 1PC 1 SM16BP60 10009377 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Joining a thin wooden frame ...
5
From Japan
On 2017-10-27 14:37:30
I used M6 bolts to connect the painting crates that are only 2.5 cm thick. I used this ball point bit, because the motor part of the drill will crush into the compact which is stretched. Since it can be bent about 30 degrees, I could easily tighten it. It is quite useful.
This review is about item#10009361.
Temporary fixation of jig thread
5
From Japan
On 2017-02-04 21:24:50
Those turning with L shape hands is hard to use unexpectedly if it is a complicated place, but it is convenient with an impact driver
This review is about item#10009377.
Bolt tightening
5
From Japan
On 2016-04-11 21:50:08
Even in situations where the bit is not perpendicular to the bolt as it is a ball point, it can be tightened without difficulty. On the other hand, a bit bites into a bolt hole and is cheap. Also, if you are unfamiliar with handling tools, with the current 18 V impact torque, it's a bit head if it is 4 mm size. Beware that it will break the bits from the constricted part of the ball.
This review is about item#10009352.
Bicycle Maintenance
5
From Japan
On 2014-08-01 01:28:05
I think that it will become a standard in the hex for impact, and at the ball point. Reach and accuracy are good products like Bessel, cost performance is the best. In the field of sales where speed is competitive, few tools with irregularity are indispensable, but I am just satisfied.
This review is about item#10009361.
Body maintenance
5
From Japan
On 2014-01-16 14:18:53
I bought it because I lost the old one. It is the first time to become a taper type. Since it is a brand-new one, the bite is good, and even if it faces downward, the bolt never falls, so the workability gets better.
This review is about item#10009352.
Assembling a profile
5
From Japan
On 2012-01-22 00:47:30
It can be used very. Crispy work progresses. I also purchased people around me.
This review is about item#10009361.

Related Products