Buy more than* S$200* and get FREE SHIPPING

Ring Nut Setter

3.67 (3)
Overall Length (mm)
60
...see all>
Product Options
ADD TO CART
Opposite Side Dimension D (phi mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opposite Side Dimension D (phi mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 16 5 1PC 1 SAR1060 10008144 7.99 SGD
In stock
8 13 3 1PC 1 SAR0860 10008126 6.99 SGD
In stock
9.6 16 4 1PC 1 SAR9660 10008135 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Automotive electrical equipment (navigation, audio)
4
From Japan
On 2014-06-01 23:33:40
I was planning to buy a magnet type, but I purchased it with SUS etc. that it can be used and this cheap. Because the long type does not reach the bolt in the back, ヽ (● 'ε `●)
This review is about item#10008126.
Sheet metal construction
2
From Japan
On 2014-05-18 17:14:44
Although it may be unusual how to use it, I'm putting in from those who have chobos but it is hard to enter HEX screws. Even with one hand you can hit a screw without blurring if you put it in, but ...
This review is about item#10008126.
For field work
5
From Japan
On 2013-01-31 15:20:47
I bought it with great emphasis on cheapness, I bought 9.6 mm before, so I added 8 mm this time as well. Magnet is more convenient because it says a bit of tricks when putting on the hexagonal screws or because the force is just a little needed, I think the part that can be used for screws of SUS is very good.
This review is about item#10008126.

Related Products