Buy more than* S$200* and get FREE SHIPPING

Long Bit Holder

4.00 (4)
Purpose
For tightening of screws in high places or near places obstacles are hard to insert.
Outer Diameter (phi mm)
12
Plug Angle (mm)
6.35 (bit)
...see all
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 323-0104 1PC 1 EXJ150 10008494 18.42 SGD
In stock
300 323-0112 1PC 1 EXJ300 10008503 24.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Work in a narrow place
4
From Japan
On 2016-04-21 17:28:03
Shake also less likely to use
This review is about item#10008494.
work
3
From Japan
On 2016-02-14 22:59:59
Feeling is good, but is a place to fall out soon not be able to hold the tip tool, regardless of the work of with a Holsoe I think drawback.
This review is about item#10008494.
Construction General
4
From Japan
On 2015-12-17 16:15:26
Feeling is less than those of other companies rattling of the bit, decent work likely.
This review is about item#10008494.
work
5
From Japan
On 2012-09-28 14:27:01
Was good
This review is about item#10008494.

Related Products