Buy more than* S$200* and get FREE SHIPPING

High hardness bit belt

3.75 (4)
Purpose
Ideal for hard screw coarse thread, board screws and stainless steel screws, etc.
Tip Size (#)
2
Outlet corner opposite side (mm)
6.35
Shaft Diameter (phi mm)
3.5
Specification
With magnet
Accessories
Holder case 1piece
...see all
Product Options
ADD TO CART
Overall Length (mm) Dimension (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Dimension (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 (+)2x110 Bit with layer 1Set(5PC) 1 BW-39 10008817 19.71 SGD
In stock
65 (+)2x65 layered bit 1Set(5PC) 1 BW-38 36803977 16.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Tapping screw tightening
1
From Japan
On 2017-03-12 22:05:43
Shaft diameter (Φmm) is written with the 3.5, but 4.5. That's too bad.
This review is about item#10008817.
Tightening the screws, such as course Red
5
From Japan
On 2016-06-15 23:12:11
Bite well, because the wear is small, easy-to-use hard to lick the screw head.
This review is about item#10008817.
Fixtures furniture manufacturing
5
From Japan
On 2016-02-18 19:38:56
We use the 55mm of the front and rear screws when assembly of the fixtures furniture, but may be biting into the screw, I think it is also good to have a bit.
This review is about item#10008817.
sus bis
4
From Japan
On 2014-09-10 14:05:15
But it's good to be double-sided bit
This review is about item#10008817.

Related Products