Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Socket Bit, For P CON

5.00 (1)
Opposite Side
12
Dimension D (phi mm)
18
Dimensions L (mm)
8
Overall Length (mm)
72
TRUSCO Part Number
371-1412
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A201275 10008092 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Demolition of mold
5
From Japan
On 2015-11-18 18:50:03
I have a long P-Combit, but it's hard to remove it if there is a purchase Noro who can not use it in a narrow place
This review is about item#10008092.

Related Products