Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Colorful Bit, Both Ended

3.00 (2)
Outlet corner opposite side (mm)
6.35
Specification
With magnet
...see all>
Product Options
ADD TO CART
Point Size Color Overall Length (mm) TRUSCO Part Number Shape 2014 TRUSCO Published Page Mass (g/set) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Size Color Overall Length (mm) TRUSCO Part Number Shape 2014 TRUSCO Published Page Mass (g/set) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(+)2 Pink 110 342-0329 - 2-1491 60 1Pack(2PC) 1 IR142110 10007575 6.99 SGD
In stock
(+)1 Yellow 65 342-0302 - 2-1491 36 1Pack(2PC) 1 IR141065 10007557 5.99 SGD
In stock
(+)2 Pink 150 371-4128 - 2-1491 85 1Pack(2PC) 1 IR142150 38740143 8.99 SGD
In stock
(+)2/(-)6mm Pink 65 371-4144 - 2-1491 37 1Pack(2PC) 1 IR142665 38740177 5.99 SGD
In stock
(+)1/(-)5mm Yellow 65 371-4101 - 2-1491 37 1Pack(2PC) 1 IR141565 38740161 6.99 SGD
In stock
(+)2 Pink 45 - Double-headed - - 1Pack(2PC) 1 IR142045 10047012 4.99 SGD
Shipped after 2018-05-01
(+)1 Yellow 110 - Double-headed - - 1Pack(2PC) 1 IR141110 10047003 6.99 SGD
In stock
(+)2 Pink 65 - Double-headed - - 1Pack(2PC) 1 IR142065 10007566 5.99 SGD
In stock
(+)3 Blue 65 342-0337 Double-headed 2-1491 37 1Pack(2PC) 1 IR143065 10007584 5.99 SGD
In stock
(+)3 Blue 110 371-4152 Double-headed - - 1Pack(2PC) 1 IR143110 38740152 6.99 SGD
In stock
(+)2/(-)6mm Pink 110 371-4136 Double-headed - - 1Pack(2PC) 1 IR142611 38740186 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used to change screws of car.
3
From Japan
On 2017-02-07 08:17:20
+2 screw was rust, so I replaced it for +3 and used it. Although Bessel has been using it for a long time, it is strong to fluffy. I was able to use it with confidence though it turned gangann with impact. It is regrettable that it seems cheap because it is only colored. I would like silver and plating. Bit body also has the same thickness as a whole, but I want the center to be thinned.
This review is about item#10007584.
To remove the engine case bolt
3
From Japan
On 2014-05-13 17:22:14
Recently, it can not be purchased at home center etc. It is greatly appreciated.
This review is about item#38740152.

Related Products