Buy more than* S$200* and get FREE SHIPPING

Pivot Socket

4.50 (4)
Hexagon Axis Opposite Side Length (mm)
6.35
Oscillating Angle (Degrees)
15
Overall Length (mm)
113
...see all>
Product Options
ADD TO CART
Dimension l (mm) Dimension D (phi mm) Opposite Side Dimension(mm) TRUSCO Part Number Opposite Side Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimension D (phi mm) Opposite Side Dimension(mm) TRUSCO Part Number Opposite Side Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.5 16 10 254-5314 10 1PC 1 WA201011 10008573 18.99 SGD
In stock
7.5 18 12 254-5322 12 1PC 1 WA201211 10008582 19.99 SGD
In stock
8 19 13 254-5331 13 1PC 1 WA201311 10008591 20.99 SGD
In stock
8 20 14 254-5349 14 1PC 1 WA201411 10008607 20.99 SGD
In stock
9 23 17 254-5357 17 1PC 1 WA201711 10008616 20.99 SGD
In stock
10 25 19 254-5365 19 1PC 1 WA201911 10008625 22.99 SGD
In stock
11 28 21 254-5373 21 1PC 1 WA202111 10008634 23.99 SGD
In stock
13 29 22 287-8186 22 1PC 1 WA202211 10008643 25.99 SGD
In stock
13 32 24 287-8194 24 1PC 1 WA202411 10008652 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Use at work
4
From Japan
On 2016-10-30 18:08:51
Usability is good Durability is how much I am having fun
This review is about item#10008573.
With piping work
4
From Japan
On 2016-07-16 00:23:39
I am using it in piping work, but I think that it is still easy to use if it is a little short.
This review is about item#10008607.
On-site demolition work
5
From Japan
On 2016-03-10 16:27:00
It is strong and easy to use.
This review is about item#10008652.
Machine shaking
5
From Japan
On 2014-04-18 18:16:03
It was nice. Especially the swinging part was optimal.
This review is about item#10008634.

Related Products