Buy more than* S$200* and get FREE SHIPPING

Tilt Bit Holder

4.00 (2)
Outer Diameter (phi mm)
18
Plug Angle (mm)
6.35 (bit)
Overall Length (mm)
100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WBJ100 10008564 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Screw fastening
3
From Japan
On 2015-12-17 16:29:49
As a kind of special tool, as you can see, it is rarely used except for corner strikes, and the frequency of use is low if it is low.
This review is about item#10008564.
Tightening of bolt and nut
5
From Japan
On 2014-06-04 09:12:56
Well good ...
This review is about item#10008564.

Related Products