Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Deep hole socket bits

3.89 (9)
Hexagon Axis Opposite Side Length (mm)
6.35
Overall Length (mm)
110
...see all>
Product Options
ADD TO CART
Opposite Side Dimension l (mm) Dimension D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opposite Side Dimension l (mm) Dimension D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 6.5 14 310-7124 1PC 1 LA200811 10007715 10.99 SGD
In stock
10 6.5 16 310-7132 1PC 1 LA201011 10007724 11.99 SGD
In stock
12 7.5 18 310-7141 1PC 1 LA201211 10007733 11.99 SGD
In stock
13 8 19 310-7159 1PC 1 LA201311 10007742 12.99 SGD
In stock
14 8 20 310-7167 1PC 1 LA201411 10007751 12.99 SGD
In stock
17 9 23 310-7175 1PC 1 LA201711 10007767 12.99 SGD
In stock
19 10 25 310-7183 1PC 1 LA201911 10007776 13.99 SGD
In stock
21 11 28 310-7191 1PC 1 LA202111 36695425 14.99 SGD
In stock
22 13 29 310-8881 1PC 1 LA202211 10007794 15.99 SGD
In stock
24 13 32 310-7205 1PC 1 LA202411 10007803 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
I want you to exchange with free shipping fee not available!
1
From Japan
On 2017-12-01 19:58:32
Since there is something different from the one you ordered, it seems that you ordered by mistake if you check. But I think that I will order by mistake in this way of writing by HP. I wanted 19 mm but I ordered 13 mm. Although you may do the return procedure, because the shipping fee may become big, I think that HP making method is bad.
This review is about item#10007742.
Dismantling machine
5
From Japan
On 2016-03-28 10:55:26
I am using it without problems.
This review is about item#10007794.
Scaffold assembly
3
From Japan
On 2015-11-26 18:50:48
no problem
This review is about item#10007742.
U-bolt adjustment of antenna, desorption etc.
5
From Japan
On 2015-11-20 15:39:26
It is saved because it is not put in the unexpected and neighborhood home center etc etc. I was able to use it perfectly.
This review is about item#10007715.
Small photovoltaic panel installation work
5
From Japan
On 2015-05-13 15:50:15
Since it is a long socket, we were able to work without worrying about the length of the bolt, and we were able to efficiently tighten the nut. As expected, it was a correct answer by purchasing first-class maker items. I will recommend it.
This review is about item#10007742.
Small solar equipment assembly
5
From Japan
On 2014-11-06 22:48:21
As expected it is a vessel in the world, construction is good I can definitely do a long bolt nut tightening work!
This review is about item#10007724.
For screw tightening
1
From Japan
On 2013-06-17 17:39:54
I broke the third bolt and it broke!
This review is about item#10007776.
Civil engineering work
5
From Japan
On 2013-04-03 17:16:14
As with the swing type, the fixed type is also ok
This review is about item#10007733.
Let's tighten the M8 bolt nut.
5
From Japan
On 2012-06-30 10:47:30
Since it has 12 corners, it is easier to put it in a bolt nut than a hexagon. Since it is a deep hole, it can be used for bolts of various lengths. Since there is a length, if you forcite yourself, you will fall from your heart.
This review is about item#10007742.

Related Products