Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Full Thread Wrench

4.00 (1)
Purpose
For mounting full thread bolt and hook bolt., For mounting full thread bolt and hook bolt.
2014 TRUSCO Published Page
2-0268
Thickness
21
Diameter (phi mm)
32
Overall Length (mm)
150
...see all>
Product Options
ADD TO CART
Compatible Screw Diameter Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Screw Diameter Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Full Thread half 222 371-5922 1PC 1 ZW-4 10009587 69.99 SGD
In stock
Full Thread 3/8 224 371-5914 1PC 1 ZW-3 10009571 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I am using it to tighten all screws when working on piping.
4
From Japan
On 2009-07-15 02:08:05
If this is not the case, the work does not proceed, but I'd like a glove to be coated with rubber because it is slippery when working with a glove and I want a ring to be attached to the part of the handle to prevent falling.
This review is about item#10009571.

Related Products