Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Driver Bit, "Giza Bit" Set

4.71 (17)
Caution
BW-175, BW-176 65mm bit 2 piece and 100m bit 3 piece set., BW-175, BW-176 65mm bit 2 piece and 100m bit 3 piece set.
Tip Size (#)
2
Outlet corner opposite side (mm)
6.35
Heat Processing Classification
H
Blade Shape
+
Shaft Diameter (phi mm)
4.5
Specification
With magnet
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Overall Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Overall Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
253-5050 65 (+)2x4.5x65 1Pack(2PC) 1 AZ162065 36803986 5.99 SGD
In stock
253-5068 100 (+)2x4.5x100 1Pack(2PC) 1 AZ162100 10007821 6.99 SGD
In stock
253-5076 150 (+)2x4.5x150 1Pack(2PC) 1 AZ162150 36803995 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.71
17 Customer Reviews
The reviews are automatic translation.
Used with manual grip
4
From Japan
On 2018-04-12 20:42:56
It may be difficult to come out. I feel the shaft is thin, but easy to turn when fast turning.
This review is about item#36803995.
Used to tighten the course thread
5
From Japan
On 2018-02-22 17:00:04
Although it is often seen in everyone's comment, I think that it is very good to dig into the screw, so I think that you can not lick more than other things when squeezing the course thread with a power tool.
This review is about item#10007821.
Control panel wiring
5
From Japan
On 2018-01-14 12:18:12
It is easy to use because it is a product that has been used in the past with manufacturer products.
This review is about item#10007821.
It is everyday use.
5
From Japan
On 2016-08-15 09:42:20
It is easy to use, hard to tighten screws.
This review is about item#36803995.
Ratchet bit
5
From Japan
On 2016-03-11 15:43:55
I do not mind as expected. I use a long ratchet. Because it enters 2 pieces, I use it for my son here with electric drama.
This review is about item#36803995.
I use it in formwork carpenter.
5
From Japan
On 2016-02-26 06:21:50
Because there are few slippers, the loss of the screw got stuck. Work efficiency is improved at the same time
This review is about item#10007821.
tool
3
From Japan
On 2016-01-04 19:01:30
it is normal. . .
This review is about item#36803995.
Control panel production
5
From Japan
On 2015-12-26 22:56:13
Bit is this for nearly 20 years! It is a pity that the 10 pack of paper packs arrived here as a result of pursuit of expendable items and divisions, unit price ...... If you come out, exchange it for a new item and process it as a minus bit and reuse it for the time being I think I will go with a model
This review is about item#36803995.
Screw neat
3
From Japan
On 2015-12-19 10:40:04
it is normal.
This review is about item#36803986.
Used for 3 to 4 mm screws
5
From Japan
On 2015-05-22 17:13:14
I tested it compared to a maker of a phrase that says not to crush the screw This one is suitable for my work It is a little cheap and has a long life It is decided here
This review is about item#10007821.

Related Products