Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Jigsaw Blade for Metal Work

Number of Threads per inch
18
Main Cutting Material
stainless steel 1.5-4 mm/mild steet plate 1.5-4 mm
Blade Thickness (mm)
0.9
Effective Length (mm)
50
Overall Length (mm)
83
Material
Bi-metal
Application
For stainless steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5PC) 1 T-118EFS 37568316 22.15 SGD
In stock
ADD TO CART

Related Products