Buy more than* S$200* and get FREE SHIPPING

Jigsaw Blade

2015 Trusco Published Pages
2 1945
2014 TRUSCO Published Page
2-1710
Number of Threads per inch
-
Main Cutting Material
Rubber, foam, leather, cardboard over 50mm
Blade Thickness (mm)
1.25
Effective Length (mm)
74
Overall Length (mm)
100
Material
Carbon tool steels
TRUSCO Part Number
351-9741
Application
rubber, expanded polystyrene, leather, cardboard.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3PC) 1 T-113A/3 10010034 19.31 SGD
In stock
ADD TO CART

Related Products