Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel

4.75 (4)
Purpose
Stainless steel, iron, and other metal cutting
Outer Diameter (mm)
105
Hardness
P
Maximum Rotation Speed (min-1[r. p.m])
14500
Hole Diameter (phi mm)
15
Abrasive Material
A(Aluminum)
Thickness (mm)
1.0
Grain Size
60
TRUSCO Part Number
378-5521
Specification
Double-sided reinforcement
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 MCD10510P/10 10010007 28.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Auto Repair
5
From Japan
On 2017-01-19 16:52:20
It is very satisfying with the product that the blade is thin and very easy to use. I was able to do a good shopping.
This review is about item#10010007.
Cutting thin stain
5
From Japan
On 2014-12-26 23:29:44
To expire. It is the best to break now.
This review is about item#10010007.
Cutting of metals
4
From Japan
On 2013-04-30 16:26:46
I use it for both heavyweight and thin articles. It gets better. I think whether it is price-wise, but I think that the reduction is much less than in the previous BOSCH super 1.
This review is about item#10009982.
I used it for cutting stainless steel bolts.
5
From Japan
On 2009-06-12 15:54:12
The section is beautiful. There is almost no burr, and the nut is tightened immediately after work. The cutting work itself was also faster.
This review is about item#10010007.

Related Products