Buy more than* S$200* and get FREE SHIPPING

Rocker Switches Cw Series Cw-Sa

4.83 (6)
Purpose
Communications equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronics, etc.
Button Plane Tilt (degree)
30+/-4
...see all
Product Options
ADD TO CART
Number of Poles Mechanical Opening and Closing Durability Contact Resistance (mohm) Insulation Resistance Insulation Resistance (Mohm) Illumination Classification Display Button Color (Body) Terminal Shape Operating Part Color Standard Functional Opreration Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Mechanical Opening and Closing Durability Contact Resistance (mohm) Insulation Resistance Insulation Resistance (Mohm) Illumination Classification Display Button Color (Body) Terminal Shape Operating Part Color Standard Functional Opreration Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 30,000 times or more 20 or less (at DC5V 1A) DC500V 500Mohm more - - - - - - - ON-OFFON-ON -10 to 70 1PC 1 CW-SA11KKNFS 75802474 1.06 SGD
In stock
- 30,000 times or more 20 or less (at DC5V 1A) DC500V 500Mohm more - - - - - - - ON-OFFON-ON -10 to 70 1PC 1 CW-SA12KKNES 75802483 1.05 SGD
In stock
- 30,000 times or more 20 or less (at DC5V 1A) DC500V 500Mohm more - - - - - - - ON-OFFON-ON -10 to 70 1PC 1 CW-SA11KKNAS 75802465 1.05 SGD
In stock
1 More than 30000 times 20 or less (at 5V DC) - More than 500 (DC500V) Non-illuminated form No display Black Solder terminal Black UL, C-UL ON - OFF -10 - 70 1PC 1 CW-SA11KKNES 08600645 1.02 SGD
In stock
1 More than 30000 times 20 or less (at 5V DC) - More than 500 (DC500V) Non-illuminated form | Display Black Solder terminal Black UL, C-UL ON - OFF -10 - 70 1PC 1 CW-SA11KKNGS 08600663 1.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Development of bike
4
From Japan
On 2016-07-05 20:29:53
Purchase as a switch of the battery drive. It was good because it is difficult to come by in the home center and the like. It survives they'll also sell voltmeter.
This review is about item#08600663.
Desk lamp repair
5
From Japan
On 2016-05-28 13:25:06
Broken was again looking for a part here was thinking of disposal, cheap, good to be reused not throw away.
This review is about item#08600645.
Electronic tools
5
From Japan
On 2016-02-23 09:11:02
Favorable
This review is about item#08600663.
In use in the car of the power supply switching
5
From Japan
On 2015-10-10 20:34:12
(So ​​good even 10%) the thickness of the body a little more want to be thin.
This review is about item#75802465.
As a switch of automotive electrical components
5
From Japan
On 2014-06-10 11:43:42
This firm made was to inexpensive. The open properly rectangular hole for mounting, but is cumbersome, When is properly installed, it will finish like genuine parts. Than using a toggle switch, which are sold at quite a good price for the car, you will defintely good finish.
This review is about item#08600663.
Use the supplies mounting of automobile and motorcycle
5
From Japan
On 2013-04-23 20:31:43
Initial failure of the whether the switch of the movement there was also a hard thing.
This review is about item#08600663.

Related Products