Buy more than* S$200* and get FREE SHIPPING

Rocker Switches Cw Series Cw-T

5.00 (1)
Purpose
Communications equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronics, etc.
Display Button
No display
Color (Body)
Black
Operating Part Color
Black
Button Plane Tilt (degree)
30+/-4
Functional Opreration
ON - ON
Electrical Opening and Closing Durability
25000 times or more
Mechanical Opening and Closing Durability
Over 50000 times
Current Capacity (A)
6A 250V AC / 3A 250V AC / 4A 30V DC
Contact Resistance (mohm)
20 or less (at 5V DC)
Insulation Resistance (Mohm)
MORE THAN 1 G (DC500V)
Heat Resistant
In the case of using a soldering iron: Less than 350 degress within 3 seconds
Withstand Voltage
AC1.5kV (between terminals) 1 minute or more AC3.0kV (between terminals and earth )more than 1 minute
Terminal Shape
Solder terminal
Standard
UL, C-UL
Operating Temperature Range (deg C)
-25 - 70
Number of Poles
1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CW-T12KKS1 08600654 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical circuit fabrication
5
From Japan
On 2015-03-20 22:45:00
Purchased as a switch of car electrical equipment. Since there is no width, it can be installed side by side in a narrow place. It is good if there are 3 points (neutral off) in this size.
This review is about item#08600654.

Related Products