Buy more than* S$200* and get FREE SHIPPING

Clear Holder

4.33 (465)
Purpose
By mail: document protection, submission of material., By mail: document protection, submission of material.
Size
A4
Color
Clear
Dimension (mm)
308*219
Thickness (mm)
0.15
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 - 10011967 1.99 SGD
In stock
1Pack(100Sheet) 1 - 34853795 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 296
4 star 81
3 star 51
2 star 21
1 star 16
Review Rating: 4.33
465 Customer Reviews
The reviews are automatic translation.
household use
5
From Japan
On 2018-01-15 12:10:48
I like the affordable price. I'd like to order again.
This review is about item#10011967.
I am using it to pass documents etc. to the customer.
5
From Japan
On 2018-01-14 20:45:02
Though it is thin, I think that it never happens to be cheap, as it is often passed to customers.
This review is about item#10011967.
Documents at work etc.
4
From Japan
On 2018-01-07 23:23:36
It is useful. I send it in this when mailing documents etc.
This review is about item#34853795.
To organize documents
5
From Japan
On 2018-01-04 19:29:20
Although I am allowed to use it at any time, without any problems It is easy to handle because it is thin.
This review is about item#34853795.
At the time of mailing documents, organizing according to administrative processing
2
From Japan
On 2017-12-26 09:34:37
It was really saved that I delivered it the next day, but when it arrived the outer vinyl broke and the contents were scattered in the corrugated cardboard. I got sad.
This review is about item#34853795.
When sending a post · In-house paper sorting etc.
1
From Japan
On 2017-12-16 10:36:02
I will make sorry comments after a long absence. When it arrived the outer vinyl was torn. I do not know if it was time to transport, but the bottom of the clear folder has warped. Although it is thinner than the usual thing, I tried to purchase it because it is firm and light, so it is convenient for sending documents by post, but it is disappointing. It is now under way to heal what warped with the weight now.
This review is about item#34853795.
Because it is cheap · · ·
5
From Japan
On 2017-12-12 13:19:34
I can use Jean Jean. I repeat a few times but I am very saved.
This review is about item#34853795.
Dirt prevention of drawings.
3
From Japan
On 2017-11-15 19:11:47
It is thinner than I imagined. It's good because it's disposable. It's even better if the transparency rises.
This review is about item#34853795.
I am sandwiching manuscripts and materials.
5
From Japan
On 2017-11-14 16:09:31
It is thin as it is thin ♪ It is thin so waist is not so much, but I think it is good ♪
This review is about item#34853795.
Paperwork
5
From Japan
On 2017-11-13 16:29:07
Even though it is cheap, making is steady. Thinness is just right.
This review is about item#10011967.

Related Products