Buy more than* S$200* and get FREE SHIPPING

Rain Ware, "Lucky Suit"

3.60 (5)
Cuff Circumference (cm)
17
Color
Navy
Material
100% PVC
Specification
Nylon string. Vinyl
...see all>
Product Options
ADD TO CART
Compatible Height (cm) Rise (cm) Total Length (cm) Waist (cm) Inseam (cm) Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Height (cm) Rise (cm) Total Length (cm) Waist (cm) Inseam (cm) Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
165 43 (Coat) 70, (trousers) 98 115 67 116 M 1Set(Top and Bottom) 1 1413 10012073 -
Discontinued
[x]
165 - 170 43 (Coat) 75, (trousers) 102 115 71 116 L 1Set(Top and Bottom) 1 1413 10012082 -
Discontinued
[x]
170 - 175 44 (Coat) 80, (trousers) 106 115 75 120 LL 1Set(Top and Bottom) 1 1413 10012091 28.99 SGD
In stock
175 - 44 (Coat) 82, (trousers) 110 120 79 125 3L 1Set(Top and Bottom) 1 1413 10012107 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Site work at rainy weather
4
From Japan
On 2016-10-05 13:29:09
I am convinced if this completeness at this price. It is saved if there is 4L.
This review is about item#10012107.
Hand at the front of the construction site
4
From Japan
On 2015-03-16 13:21:19
I am convinced if this completeness at this price.
This review is about item#10012082.
Delivery on rainy day
3
From Japan
On 2014-05-27 13:11:43
I think the material is vinyl and durable and water playing is good. However, the material is heavy and heavy. It is a little soft and light. Although it is a size display, since there was a standard of height in the bag of goods that arrived, I wanted it to be placed as well.
This review is about item#10012082.
work
3
From Japan
On 2013-04-30 12:33:04
I will buy it once the zipper is attached.
This review is about item#10012082.
It is mainly used during pickling operation.
4
From Japan
On 2010-12-22 16:13:22
2L had no problem at all when wearing, but 3L is torn as soon as it seems that there is a problem with sewing trousers, the crotch part immediately. Can not improve it? Or if there is 4L size it is very hard to have it · · ·

Related Products