Buy more than* S$200* and get FREE SHIPPING

Door Locker

4.67 (3)
...see all>
Product Options
ADD TO CART
Main Part Dimension (mm) Range (mm) Type Weight (g) Material (Body) Purpose Color Material (back plate) Range (mm) Material (slide part) Material (stopper) Material (Pat) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Part Dimension (mm) Range (mm) Type Weight (g) Material (Body) Purpose Color Material (back plate) Range (mm) Material (slide part) Material (stopper) Material (Pat) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Rock - Zinc alloy and baking paint Sash for simple lock Bronze - 24.5 to 43 - - - 1PC 1 MSL-40B 58928475 14.99 SGD
Shipped after 2018-02-26
- - Loosening - Zinc alloy and baking paint Sash for simple lock Bronze - 27 to 44 - - - 1PC 1 MSY-40B 58928466 9.99 SGD
Shipped after 2018-02-26
(X W x Length) 38x40.7x60.5 Movable range / 27 - 44 Loosening 122 Zinc alloy coating and baking - Silver / red Zinc alloy, galvanized 27 - 44 Zinc alloy coating and baking Stainless CR (neoprene rubber) 1PC 1 MSY-40S (loosening) 10012125 9.99 SGD
Shipped after 2018-02-26
(X W x Length) 38x44.3x89 Range of movement / 24.5 to 43 Rock 130 Zinc alloy baking paint Sash for simple lock Silver / red Zinc alloy and zinc plating 24.5 to 43 Zinc alloy and zinc plating Stainless CR (neoprene rubber) 1PC 1 MSL-40S (with lock) 10012134 14.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Crime prevention measures at the office
5
From Japan
On 2014-02-12 14:59:03
Since the office tends to be out of the office, I bought it for crime prevention. Now it is one by one, but it is an affordable price so I'm considering how to attach two at a time.
This review is about item#10012125.
For fixing window sash window window
4
From Japan
On 2013-05-15 16:47:12
It was said that it evolved from the old ones. Naturally, it is not confirmed whether rust will cause trouble
This review is about item#10012125.
Daily door lock
5
From Japan
On 2012-04-11 22:52:08
It is secure and secure. It is the number one I have bought so far. Of course it is 2 locks.
This review is about item#10012125.

Related Products