Buy more than* S$200* and get FREE SHIPPING

Window Alarm

Purpose
Temporal lock of sash window, ventilation. Pet entrance guarantee.
Range (mm)
0 to 62
Operating Temperature (degree C)
-10 to 60
Volume
90dB
Main Part Dimension (mm)
X117 (height) 27 (width) x31 (length)
Type
Lock + LED + alarm, slide
Weight (g)
Body / 120 rail / 50
Dimension (mm)
X170 (height) rail / 29 (width) x3.8 (length)
Width (mm)
Slide width / 0-43
Material
Body / ABS painted button / ABS painted buzzer cover / ABS painted back plate / stainless steel slide portion / stainless rail / stainless steel screws / nickel-plated steel pad portions / CR (neoprene rubber)
Specification
Built in circuit: 3pcs of high brightness red LED, button battery, circuit board. Duration of alarm tone and blinking LED: 2 hours
Accessories
CR2032x1 pieces battery (for testing)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MAL-100 10012177 -
Discontinued
[x]
ADD TO CART

Related Products