NoteBuy more than* S$200* and get FREE SHIPPING

Filter Regulator With A Round Shape Pressure Gauge, With A Limit Indicator

Caution
Pressure gauge is not packed simultaneous and is not attached.
Case Guard
Included
Rated Filtration (micrometer)
5
Ambient Temperature and Water Temperature (Degree c)
-5 To + 60 (no freezing)
Relief Pressure
Setting pressure+0.05 MPa [However, the relief flow rate is 0.1 L/min (air) :]
Pressure Gauge Connection Diameter
1/4
Set Pressure Range (MPa)
0.05 - 0.85
Assured Withstand Pressure (MPa)
1.5
Dimensions H (phi mm)
42.5
Dimension K(mm)
1.5
Dimension G(mm)
80
Dimensions J (mm)
76
Fluid
Air
Drain Retention Capacity (cm3)
45
Material (case)
Polycarbonate
Dimensions C (mm)
92
Dimensions B (mm)
239
Dimensions E (mm)
38
Dimensions D (mm)
37.5
Dimension F (mm)
M42x1.5
Dimensions A (mm)
70
Maximum Working Pressure (MPa)
1.0
Structure
Relief type
Port Size
1/2
Body Size
1/2
Weight (kg)
0.795
Specification
With round type pressure gauge (with limit indicator)
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 AW40-04G 10226352 -
Discontinued
[x]

Related Products

SMC

SMC