Buy more than* S$200* and get FREE SHIPPING

Regulators, With Bracket, With The Round Pressure Gauge

Rated Filtration (micrometer)
5
Ambient Temperature and Water Temperature (Degree c)
-5 - 60
Assured Withstand Pressure (MPa)
1.5
Maximum Working Pressure (MPa)
1
Type
With a bracket and a pressure gauge
Accessories
Bracket with round shape with pressure gauge (there is no limit indicator)
...see all
Product Options
ADD TO CART
Overall Length (mm) Connection Diameter Case Guard Pressure Gauge Connection Diameter Set Pressure Range (MPa) Drain Retention Capacity (cm3) Body Size Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Connection Diameter Case Guard Pressure Gauge Connection Diameter Set Pressure Range (MPa) Drain Retention Capacity (cm3) Body Size Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
108 M5x0.8 Not available 1/16 0.05 - 0.7 2.5 M5 0.1 1PC 1 AW10-M5BG 09467507 -
Discontinued
[x]
160 1/4 Not available 1/8 0.05 - 0.85 8 1/8 0.33 1PC 1 AW20-02BG 09467516 -
Discontinued
[x]
201 1/4 Included 1/8 0.05 - 0.85 25 3/8 0.41 1PC 1 AW30-02BG 09467525 -
Discontinued
[x]
201 3/8 Included 1/8 0.05 - 0.85 25 3/8 0.41 1PC 1 AW30-03BG 09467534 -
Discontinued
[x]
239 3/8 Included 1/4 0.05 - 0.85 45 1/2 0.73 1PC 1 AW40-03BG 09467552 -
Discontinued
[x]
239 1/2 Included 1/4 0.05 - 0.85 45 1/2 0.73 1PC 1 AW40-04BG 09467561 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC