Buy more than* S$200* and get FREE SHIPPING

Tipsaw Cutter

5.00 (3)
Maximum Cutting Capacity
12mm thick plate: round pipe: phi60.5mm square pipe: 60mm L shaped steel: 60x60mm round bar
Maximum Cutting Depth (mm)
(The 63mm outer diameter 185mm chip saw is used) 60.5
Power Cord (m)
2 mind-5
Revolution (min-1[r.p.m])
3700
Power Consumption (W)
1330
Power (V)
Single-phase 100
Current (A)
14
Weight (kg)
4
Accessories
Tipped (180mm), safety glasses, box spanner, guide
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CD7SA 10012782 450.90 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
The dismantling of the old plant to be updated
5
From Japan
On 2016-12-29 00:47:41
Had to cut the steel H and I-beam at the cutting grindstone to disk grinder, but to see that you are working with a tipped cutter, I bought this. Less scattering of sparks and Kiriko is, is shortened work time is much, consumables less we have remorse that I should use more quickly.
This review is about item#10012782.
Cutting of steel sheet-steel products such as agricultural machinery repair
5
From Japan
On 2016-11-02 23:56:40
In particular, since the cutting of the steel plate is not deformed by heat, prone to subsequent processing. Happy that also corresponds to a certain thickness of steel
This review is about item#10012782.
Cut of 1mm iron plate
5
From Japan
On 2014-05-15 18:32:34
Conventional, it had been cut with a grinder of the grinding wheel, did not cut quite only sparks. Compared to it, I was thrilled to cut like a European-style building in this product.
This review is about item#10012782.

Related Products