Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (toe core) Foot Width Standard Weight (g/1 leg) Material (Sole) Material (Skin) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Foot Width Standard Weight (g/1 leg) Material (Sole) Material (Skin) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Resin 4E 375(25.5cm) EVA, rubber Synthetic leather 28 Black 1Pair 1 A-35300 10019527 -
Discontinued
[x]
Resin 4E 375(25.5cm) EVA, rubber Synthetic leather 24.5 Black 1Pair 1 A-35300 10019466 -
Discontinued
[x]
resin, Resin 3E, 4E 375(25.5cm), 375(25.5cm) EVA, rubber, EVA, rubber Synthetic leather, Synthetic leather 25, 25 black, Black 1Pair 1 A-35300 10019475 -
Discontinued
[x]
Resin 4E 375(25.5cm) EVA, rubber Synthetic leather 25.5 Black 1Pair 1 A-35300 10019484 -
Discontinued
[x]
Resin 4E 375(25.5cm) EVA, rubber Synthetic leather 26 Black 1Pair 1 A-35300 10019493 -
Discontinued
[x]
Resin 4E 375(25.5cm) EVA, rubber Synthetic leather 26.5 Black 1Pair 1 A-35300 10019502 -
Discontinued
[x]
Resin 4E 375(25.5cm) EVA, rubber Synthetic leather 27 Black 1Pair 1 A-35300 10019511 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Construction line
5
From Japan
On 2014-10-19 13:48:04
It is light and softer than thought of synthetic leather. It seems that you have become familiar with your feet while wearing it. I can see slimly for 28 cm. There is a hole in the top for breathability. It seems that it gets drowned when it gets wet in the rain. It is both good and bad. Wearing afternoon well, well, it is pretty good overall impression.
This review is about item#10019527.
Since it is a railway industry, I always use it in my regular work.
5
From Japan
On 2014-04-30 13:36:55
It is 4E wide and has no burden on the forefoot and little steaming and keeps wearing for a long time does not become painful.
This review is about item#10019493.
Machine maintenance
5
From Japan
On 2013-08-08 13:29:22
The feeling I wear is very soft and firm. I am relaxed so it is not tightened and I am not tired even if I wear it all day so far. Strongly speaking, I think there is a feeling of steaming, but I think that it is a permissible range. Durability is still a week, so I do not know.
This review is about item#10019493.

Related Products