Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mini Clamp 2020

4.00 (1)
Maximum Measuring Conductor Diameter (mm)
40
Miaximum Using Circuit Voltage
AC500V below
Conversion System
A / D conversion: double integration method
Detection System
AC: average rectified, effective value in terms of
Allowable Error
80% RH or less 23deg C +/-5deg C
Range Switching
Rotary switch
Measuring Range
Alternating current 30A/300A (2 auto range), AC voltage 3V - 500V (50/60Hz) (4 auto range), DC voltage 300mV - 500V (5 auto range), resistance 300ohm/3000ohm (2 range Auto)
Measurement Function
Alternating current (clamp type), AC voltage, DC voltage, resistance
Dimensions (Vetical x Horizontal x Depth) (mm)
193x64x24
Display
3200 count maximum display, liquid crystal display, unit symbol with
Weight (g)
About 100
Accessories
Button battery LR-44 2 lines (internal body), instruction manual, lead tester, soft case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2020 10020412 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Truck's electrical system check
4
From Japan
On 2014-05-16 18:11:13
Because it is a small type it is easy to use even in a narrow place. It is good to check the disconnection point.
This review is about item#10020412.

Related Products