Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Universal Clamp Meter

Data Hold
DH mark hold the show table lights
Maximum Using Circuit Voltage
AC600V following
Battery Voltage Display
When the operating voltage below "B" mark
Over-range Display
Most significant digit flashes only "1"
Contact Type
Measuring range: 200A maximum measurement conductor diameter: 20mm with accuracy :( manufacturer standard inspection) (1V line) +/- 5% 1-wire (display value) parallel lines (VVF line) +/- 5% (display value ) 3 phase (VVR) approximate value
Power Consumption (mW)
About5
Storage Temperature/Humidity Range
(However, no condensation) RH below -10 to 60 deg C 70%
Operating Temperature and Humidity Range
(However, no condensation) RH less than 0 to 40 deg C 80%
Sample Rate
2
Measurement Function
Alternating current (clamp type)
Dimensions (Vetical x Horizontal x Depth) (mm)
170x54x21
Clamp
RH below 23 deg C +/- 5 deg C 80%, maximum measurement conductor diameter:: (CT) measurement range: 20A / 200A range selection: 2 range manual tolerance phi33mm
Measuring Method
Integration method
Display
3.5 digits, maximum table shows "1999", the unit marking
Power
Or (continuous 100 hours) SR-44 (200 consecutive hours) two LR-44
Weight (g)
100
Accessories
Battery LR-44x2 Soft Case x1 manual x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 200 10020421 -
Discontinued
[x]
ADD TO CART

Related Products