Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drill 10 Frame For Steel Hex General

3.38 (13)
Caution
It cannot be used for the steel materials which have been heat-treated.
Purpose
Puncturing of stainless steel, general steel material, cast iron, light metals, etc.
Compatible Tool
Electric drill, drill press
Finishing
Titanium coating
Shaft Diameter
6.35mm
Material
High-speed-steel (HSS)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PC) 1 No35631 10019721 -
Discontinued
[x]
1Set(6PC) 1 No35630 10019737 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 3
2 star 1
1 star 2
Review Rating: 3.38
13 Customer Reviews
The reviews are automatic translation.
Automobile processing
1
From Japan
On 2018-04-30 16:15:13
I used a 3.2 mm drill, but it broke with 3 holes drilling times. A little disappointing.
This review is about item#10019721.
Used when processing metal
2
From Japan
On 2018-04-03 21:36:12
Although I am thinking that it is a consumable item, it will be said that it is tough to price, although it is dissatisfied, such as break, it gets worse immediately.
This review is about item#10019737.
Easy wood working with impact driver
5
From Japan
On 2017-06-26 15:24:01
The kind of drill diameter is abundant and the price is cheap. It is attractive. It is handy for simple woodworking with impact driver. I will buy it again when it stops.
This review is about item#10019721.
During processing in the control panel
4
From Japan
On 2017-03-22 22:53:50
For use with the impact driver, I was looking for a product that does not have to install a drill chuck. The same thing comes out from other manufacturers, but thinking to carry around with a waist bag and thinking about carrying around, we got to this product when we selected it as a theme of light weight · small. Also, since thread cutting is also used, it is also good to have drill taps set in M4 ~ M6.
This review is about item#10019737.
During construction work.
5
From Japan
On 2017-02-10 19:01:04
It was strong for steels, it was sticky and it was as expected.
This review is about item#10019721.
work
3
From Japan
On 2015-09-09 16:16:13
usually
This review is about item#10019721.
Drilling of wood and aluminum
4
From Japan
On 2015-05-26 19:58:52
Although it is still used only for lumber, even if it is attached to the impact, opening a hole, even if it spreads around, it did not break
This review is about item#10019721.
Practical use
3
From Japan
On 2013-10-06 16:34:55
cheap
This review is about item#10019721.
Practical use
3
From Japan
On 2013-10-06 16:34:19
cheap
This review is about item#10019721.
Used for weak electricity construction
5
From Japan
On 2012-10-28 00:16:40
It is compact and easy to use.
This review is about item#10019737.

Related Products