Buy more than* S$200* and get FREE SHIPPING

Hexagonal Shaft Drill For Stainless Steel Set Of 10

2.00 (6)
Caution
It cannot be used for the steel materials which have been heat-treated.
Purpose
Puncturing of stainless steel, general steel material, cast iron, light metals, etc.
Compatible Tool
Electric drill, drill press
Material
Cobalt HSS (high speed steel) HSS-Co
...see all>
Product Options
ADD TO CART
Shaft Diameter Hexagon Axis Opposite Side Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter Hexagon Axis Opposite Side Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.35mm - 1Set(10PC) 1 No35634 10019746 28.99 SGD
In stock
- 6.35 1Set 1 No35633 10019755 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 3
1 star 2
Review Rating: 2.00
6 Customer Reviews
The reviews are automatic translation.
Processing of stainless steel plate
4
From Japan
On 2016-08-26 19:21:31
Sharpness is very good, there are variations in thickness and it is easy to use.
This review is about item#10019746.
Drilling, removal of bolt breakage
2
From Japan
On 2016-08-15 10:30:46
It was the first time. It lacks durability.
This review is about item#10019746.
Drilling of car parts installation
2
From Japan
On 2014-02-07 16:26:59
Kiri got idle for only one.
This review is about item#10019746.
Drilling of iron material
1
From Japan
On 2013-11-17 14:30:50
The joint between the hexagonal shaft and the drilled hole is sweet, and when the torque is applied to open the hole, the joint of the hexagonal shaft and the slit disappears
This review is about item#10019746.
Used to drill the iron plate
1
From Japan
On 2012-07-19 14:26:07
The joint between the hexagonal shaft and the slit was sweet, and there were several cases where the junction of the hexagonal shaft and the slit disappeared when applying torque to open the hole. If you get money from the customer, please post a decent product.
This review is about item#10019746.
Drilling
2
From Japan
On 2012-02-01 16:16:11
It was a cheap ... product. The hexagonal axis was too large for 2 out of 10, and it could not be set in Makita's pen impact driver. Although I had them replaced by good products, the accuracy of shaft shake is still not good, and I can not hope for the 10 bladeless first. Since it is still used only for trees, the durability is unknown. I just wrote down bad places, but at this price it will give up.
This review is about item#10019746.

Related Products