Buy more than* S$200* and get FREE SHIPPING

Twist Drill For Hexagon-Head Axis High Speed General Steel Materials

3.00 (2)
Caution
It cannot be used for the steel materials which have been heat-treated.
Purpose
Puncturing of stainless steel, general steel material, cast iron, light metals, etc.
Compatible Tool
Electric drill, drill press
Finishing
Titanium coating
Shaft Diameter
6.35mm
Material
High-speed-steel (HSS)
Set Contents
phi 1.5, 2.0, 2.5, 3.0, 3.2, 3.5, 4.0, 4.5, 4.8, 5.0 mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PC) 1 No35635 10019773 22.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Drilling of wood, aluminum plate
1
From Japan
On 2014-08-21 13:29:03
Although the drill and the hexagonal bearing are fixed to the adhesive, the central axes of the two are tilted and bonded to each other, so that they are not usable.
This review is about item#10019773.
Drilling work of acrylic board
5
From Japan
On 2014-07-22 08:31:11
Regardless of the drill diameter, since the size of the chuck part will be the same, I bought it. Acrylic is easy to break, so it is necessary to increase the diameter little by little when drilling work. That is, I frequently exchange the drill, but it was troublesome to adjust the chuck each time. With this drill, all diameters are the same, making exchange very easy. The discontinuities are originally for metal and outstanding sharpness. Still, if you apply more force than necessary, acrylic will crack, so moderate.
This review is about item#10019773.

Related Products