Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Hose Reel

4.60 (10)
Hose Outer Diameter (mm)
17
Hose Inside-Diameter (phi mm)
12
Weight (kg)
5.1
TRUSCO Part Number
399-0133
Accessories
Algae 20 m hose coupler with a primary-side hose 2 m, LN-1- lever nozzle, 2nozzle connector, hose clamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SSD-20 10175015 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Garden watering and car washing
5
From Japan
On 2018-04-13 15:35:50
The sunburn of the pla is already Osaraba with this already. But the hose is a consumable item. If the hose of the same diameter it is already 5 m is a reel that is likely to wind.
This review is about item#10175015.
Car wash / sprinkle water etc.
5
From Japan
On 2018-02-11 16:13:14
Although I saw it in various ways, this product seems to be good so I purchase it, it is made of stainless steel and it seems to last longer than made by plastics. It is a good product, although it stretches a little.
This review is about item#10175015.
Used for car wash and garden tree / watering of turf
5
From Japan
On 2017-11-03 15:39:06
It is easy to use and the material of the horserite is also metal so it seems to be used for a long time.
This review is about item#10175015.
Watering
5
From Japan
On 2015-06-23 18:38:15
Because it is stainless steel, it does not have to rust.
This review is about item#10175015.
Car wash of a private car
4
From Japan
On 2015-02-06 13:32:56
It is a very good product
This review is about item#10175015.
Window cleaning at home, watering in the garden, washing car etc.
5
From Japan
On 2014-10-28 23:58:06
I am also solidly making it and it seems to be used for a long time.
This review is about item#10175015.
For car washing, spraying on lawn, etc.
5
From Japan
On 2014-09-11 13:30:27
Sprinkling water reel is a thing that I do not want to show too much, but it is a product that feels like having people look at fashionable design. I like the price very much and I like it very much.
This review is about item#10175015.
Parking places, trees, watering to flowers
4
From Japan
On 2013-07-22 16:54:22
Hose is easy to use but not easy to use, but purchased because there is no joint for attaching the hose to the water pipe, which screws tighten the handle to return the hose.
This review is about item#10175015.
car wash
3
From Japan
On 2013-06-15 17:33:04
Previously, the main body was using plastic products, but deterioration was earlier than I thought I bought an expensive one this time. Although the spraying machine at the tip of the hose seems to be durable with metal, the grip is plastic and it seems that this will break soon. Although the main body material is different from other products, it is an expensive product as a hose reel, so we hope to eliminate plastic parts that will not corrode such as rusting parts such as round parts that guide hoses and will not break easily. It is very disappointing to think that it is a good product so long as plastic parts are not used in the product even if the price is high although it is likely to be used for a long time.
This review is about item#10175015.
Car wash and garden watering
5
From Japan
On 2012-05-18 13:55:28
Although it was with Srenarez, five to six screws, which are the easiest to lift, are 4 mm in diameter and were steel. It is too bad because it is dozens of yen even if all the small screws are stained.

Related Products