Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double-Stick Tape, For Uneven Surfaces

5.00 (1)
Purpose
For sticking on rough surfaces like concrete Mounting and stabilization of brick, wood, metal, glass, hard plastic, and tile s
Adhesive Power (N/10mm)
23.5
Adhesive
Acrylic system
Tape Thickness (mm)
0.85
Tape Length (m)
2
Base Material
Special foaming object
Tape Width (mm)
15
Operating Temperature Range (deg C)
-20 - 80
TRUSCO Part Number
376-2581
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 4684 10023431 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bath tub remote control (for water heaters) installation
5
From Japan
On 2016-04-23 15:25:07
We chose from the point of adhesive strength, waterproofing etc. As a result, it sticks firmly.
This review is about item#10023431.

Related Products