Buy more than* S$200* and get FREE SHIPPING

For Double-Sided Plastic Tape

Purpose
Of sticking various plastic materials and sheets. Stabilization of polyethylene, polypropylene, and of rigid plastics Stabilization of tiles, synthetic rubber, metals, wood, glass, etc
Adhesive Force (N/25mm)
55.9
Adhesive
Special rubber system
Tape Thickness (mm)
0.75
Tape Length (m)
2
Base Material
Special foaming object
Tape Width (mm)
15
Operating Temperature Range (deg C)
-20 - 80
TRUSCO Part Number
376-2599
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 4685 10023447 4.99 SGD
In stock
ADD TO CART

Related Products