Buy more than* S$200* and get FREE SHIPPING

Rechargeable Battery

4.43 (7)
Battery Voltage (V)
12
Battery Capacity (Ah)
1.5
Battery
Ni-Cd
Voltage (V)
12
Compatible
CIDS-120BW, GTID-12-2A
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BPS-120A 10023526 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Household carpenter
5
From Japan
On 2016-06-30 13:18:19
It is good if the power reception time is early.
This review is about item#10023526.
For electric screwdriver
3
From Japan
On 2014-12-01 18:45:05
Electric Driver, Impact Driver Since it is a common battery, it does not have to have a separate battery, so it is handy.
This review is about item#10023526.
Used for DIY
5
From Japan
On 2014-11-28 17:38:37
I purchased two batteries because I had hesitated to buy the battery and I was wondering whether it is necessary to purchase new from the main body but I had to check out the monotaro, so the price is also cheap
This review is about item#10023526.
Various driver work, drilling work
4
From Japan
On 2014-09-10 18:49:38
Although purchased in full set for the first time, although it was rumored that the battery's fatigue is quick, I did not use it for a while, but I knew that I sold it with MonotaRO, so I was cheap and cheap so I bought it. I can use it properly, so the user's evaluation was good so I immediately purchased another one. I wonder if it's a little bit cheaper.
This review is about item#10023526.
Impact Driver
4
From Japan
On 2014-07-19 14:47:18
Is it the same level as Shinko? Since the battery is a consumable item, it changes according to frequency of use, preservation state, charging cycle and so on. Therefore, even if you want to compare with luxury goods you can not compare. I hope for firm data released by battery manufacturers if possible!
This review is about item#10023526.
Installation
5
From Japan
On 2013-05-16 19:27:47
very good
This review is about item#10023526.
I use it in self employed
5
From Japan
On 2013-04-28 22:54:42
Although I ordered by part number, I am using it with slight modification without finely resizing.
This review is about item#10023526.