Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyimide Adhesive Tape Api-114A

4.67 (3)
Purpose
Electrical insulation coating, various types of equipment for insulation, and others
Adhesive Force (N/25mm)
6
Tensile Strength (N/25mm)
150
Maximum Temperature (Degree C)
250
Elongation (%)
70
Adhesive
Silicone based
Tape Thickness (mm)
0.06
Tape Length (m)
10
Base Material
Polyimide film[Y]Opposite side angle dimensions (mm)
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 1Roll 1 API-114A 10023535 27.99 SGD
Shipped after 2018-06-25
19 1Roll 1 API-114A 10023544 38.99 SGD
Shipped after 2018-06-25
25 1Roll 1 API-114A 10023553 48.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Impulse sealer heater protection
4
From Japan
On 2015-08-11 16:25:54
Prevent adhesion of organic matter to heater wire, use heater corrosion due to oxidation of deposits expecting preventive effect on disconnection.
This review is about item#10023535.
Application test of conductive ink
5
From Japan
On 2015-01-19 09:58:09
It is regrettable that it is difficult to pull out the tape at the beginning. If possible, I would like to draw out with tweezers so that it will not get dirty, but I firmly stick it together, and because Taepoo is thin, I can not draw out inside. I felt it would be easier to use if you put something like "tab" that is not sticky. I think that basic performance such as tape uniformity, smoothness, insulation property is excellent.
This review is about item#10023553.
For vinyl crimping machine
5
From Japan
On 2013-01-25 09:55:15
Heat resistant temperature is high and it is handy, but I am happy that it is a little cheaper for expendables.
This review is about item#10023553.

Related Products