Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Plastic Bag

4.72 (81)
Caution
Package may change.
Dimensions (Horizontal x Vetical) (mm)
650x800
Capacity (L)
45
Thickness (mm)
0.03
Material
LLDPE (linear low density polyethylene)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blu 1PC(10Sheet) 1 N-41 10028541 -
Discontinued
[x]
Black 1PC(10Sheet) 1 N-42 10028557 -
Discontinued
[x]
Transparent 1PC(10Sheet) 1 N-43 10028566 -
Discontinued
[x]
white translucent 1PC(10Sheet) 1 N-44 10028575 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 63
4 star 13
3 star 5
2 star 0
1 star 0
Review Rating: 4.72
81 Customer Reviews
The reviews are automatic translation.
When garbage is thrown away
5
From Japan
On 2017-02-11 09:54:11
I think that it is a good product. It was hard to tear with a thick bag.
This review is about item#10028575.
Certain maker item
5
From Japan
On 2016-11-27 00:43:01
Generally a certain maker item has been sent. Since the amount is cheap, it is just right to buy.
This review is about item#10028557.
When fishing fishing boats and garbage disposal
5
From Japan
On 2016-11-03 17:28:26
It is necessary and sufficiently sturdy. A hole opens immediately in the fish fillet. It is a regrettable price even if you give it to people. At home, the wife is often given as a garbage bag. It seems that its usability is good, as the contents can be seen and it can not be torn. I will recommend it.
This review is about item#10028566.
Everyday use
5
From Japan
On 2016-10-03 21:44:22
It is inexpensive and profitable. Even so, it is comparable and economical.
This review is about item#10028575.
As a garbage bag.
5
From Japan
On 2016-08-25 22:34:45
I am useful because it is strong without breaking the price!
This review is about item#10028541.
For garbage disposal
5
From Japan
On 2016-06-01 18:29:36
It is convenient if you have a reasonable size in your home.
This review is about item#10028566.
During cleaning
5
From Japan
On 2016-05-30 16:53:07
Because it is cheap and contains a lot, it is saved. It is also nice for shipping to be early.
This review is about item#10028575.
For garbage
3
From Japan
On 2016-05-24 17:02:01
Although it may be unavoidable in terms of price, usability is increased if it is a little thicker
This review is about item#10028575.
As a garbage bag at the store
5
From Japan
On 2016-05-05 10:15:22
We are satisfied with thickness and size.
This review is about item#10028541.
Garbage
5
From Japan
On 2016-04-08 18:44:01
Usage is limited because it is white, but it is good for packing clothes and something
This review is about item#10028575.

Related Products