Buy more than* S$200* and get FREE SHIPPING

Plastic Bag

4.52 (42)
Caution
Package may change.
Dimensions (Horizontal x Vetical) (mm)
900x1000
Capacity (L)
90
Thickness (mm)
0.045
Material
LLDPE (linear low density polyethylene)
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC(10Sheet) 1 N-91 10028627 -
Discontinued
[x]
Black 1PC(10Sheet) 1 N-92 10028636 -
Discontinued
[x]
Transparent 1PC(10Sheet) 1 N-93 10028645 -
Discontinued
[x]
white translucent 1PC(10Sheet) 1 N-94 10028654 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 28
4 star 9
3 star 4
2 star 1
1 star 0
Review Rating: 4.52
42 Customer Reviews
The reviews are automatic translation.
packing
3
From Japan
On 2017-03-24 17:40:36
We are using the product packaging, but also, I think I want to buy
This review is about item#10028654.
Collection of garbage in the company
5
From Japan
On 2016-11-28 09:17:55
Hard to crack, it has helped us because you can buy cheaper than other companies.
This review is about item#10028636.
Collection of waste
5
From Japan
On 2016-08-22 20:03:15
The thickness is also sufficient. Also satisfied price. Purchase together when cheap.
This review is about item#10028636.
Storage of tires
4
From Japan
On 2016-06-07 23:55:40
Prices have firmly in the thick I think that cheap good. I bought a 90L storage of tires.
This review is about item#10028636.
Cleaning task
5
From Japan
On 2016-05-20 09:50:55
Cheap, durable, recommended
This review is about item#10028654.
garbage bag
5
From Japan
On 2016-03-26 11:57:29
Bag is easy to use if you are firm.
This review is about item#10028636.
Industrial waste Put
3
From Japan
On 2016-03-25 19:59:41
Thick strong since. Price, quality are both common. There is the same thing at the hardware store. Price I think it was equal.
This review is about item#10028636.
Use aluminum cans bagged only.
2
From Japan
On 2016-03-13 14:58:48
The price of goods is not commercially available and the great difference. So, postage burden content = with high eventually got connected to the negative of the image.
This review is about item#10028654.
Garbage collection in the field
5
From Japan
On 2015-12-18 15:01:35
We always used to. Less likely to break in the thick cloth, cheaper than the hardware store, you can use without any problems.
This review is about item#10028645.
Wrap luggage
5
From Japan
On 2015-12-16 20:57:58
Verry verry good!
This review is about item#10028654.

Related Products