Buy more than* S$200* and get FREE SHIPPING

Titan coating diamond disks

4.50 (6)
Surface Processing
Titanium coating
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
6000
Hole Diameter (phi mm)
20 (attached rings: 15)
Grain Size
#200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 TD-131R 09466037 19.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Polishing of cutlery
5
From Japan
On 2016-06-28 22:53:54
Usability is convenient because Earl is in use.
This review is about item#09466037.
Sickle care and others
5
From Japan
On 2014-07-16 11:24:15
Easy to use and good
This review is about item#09466037.
For grinding mow cutting machine saws.
4
From Japan
On 2014-07-11 08:39:46
Smooth polishing was successful.
This review is about item#09466037.
It is used manually to remove the keratin of the heel. It can be taken even if it is quite thick. Half nail rubbing three nails
5
From Japan
On 2013-02-18 19:56:51
I used pumice stone until now but this is it from now on.
Stone processing
5
From Japan
On 2012-11-08 18:34:32
I used it for stone grinding processing. I am satisfied. I want something that is glossy and can also be used for polishing.
This review is about item#09466037.
Blade of herbicide haw sickle.
3
From Japan
On 2008-10-15 21:37:04
Curvature is selling, but it is difficult if you do not fix the object to be polished. For thin articles (ho, scissors, etc.), we recommend using a grinder with Speakon to prevent excessive grinding. It is good to grind thick objects such as nata and ax.
This review is about item#09466037.

Related Products