Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clear Holder, Business Card Pocket

4.00 (3)
Green Purchasing Law
Fit
Cover Outer Dimensions (mm)
310x220
Size
A4
Color
Clear
Material
(Play PP use 60% or more) recycled polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5Sheet) 1 CC-144 10023797 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Put the material on business trip
5
From Japan
On 2017-07-15 10:14:27
It is very easy to use, so there is nothing to complain. To say it strongly, things that made the file a bit thicker I thought it would be nice.
This review is about item#10023797.
Circulating files
2
From Japan
On 2017-05-18 14:34:56
The size of the business card holder is small a little, it is very tight. It is hard to push it in the back.
This review is about item#10023797.
Sales
5
From Japan
On 2015-07-15 15:23:15
Ease of use is the best.
This review is about item#10023797.

Related Products