Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clear Pocket Refill

4.40 (5)
Green Purchasing Law
Compatible
Height (mm)
300
Size
A4
Width (mm)
230
Material
Polypropylene film
...see all>
Product Options
ADD TO CART
Number of Holes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30(2/4) 1Pack(10Sheet) 1 P-340 10023824 3.99 SGD
In stock
2 1Pack(10Sheet) 1 P-342 10023833 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Filing safety data sheet
4
From Japan
On 2017-11-09 15:36:03
It seems that the binding part is unlikely to break. I'm happy if the width is a little wider because I put five to six copy sheets in one pocket. There is no problem at all if 1 to 2 sheets.
This review is about item#10023833.
Used for storing documents
5
From Japan
On 2017-08-28 22:47:38
When storing documents that can not be drilled for a relatively long period of time I tried using it. As of now no problem I am using it. You can take out the documents and return them when you need them I can do it.
This review is about item#10023833.
Filing documents
3
From Japan
On 2016-07-08 09:48:51
It is OK that there is strength at the hole. However, I was sorry that I could not confirm it, as I thought that there was a middle page.
This review is about item#10023833.
In combination with a case for distribution documents
5
From Japan
On 2015-08-03 15:53:24
I have not started using it yet, but this may be nice. With intuition.
This review is about item#10023833.
Filing documents such as drawings and estimates
5
From Japan
On 2014-11-06 15:13:36
It is popular if it is strong and lasts long. Even when the boss files a large number of documents, even if several sheets are stacked and stored, it is easiest to use because the side and binding parts are hard to hear, and always nominate this product? is. (Lol)
This review is about item#10023824.

Related Products